Zoro Homepage

CarbonSteelSquareTube, 9ft-L, 3in-W

  • Mfr # HTRT/31500120-108

  • Zoro # G815771437


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness Tolerance
Not Rated
Wall Thickness
0.12 in
Standards
ASTM A500/A513
Shape
Square
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRT/31500120-108
Zoro #
G815771437
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Height
2 1/4 in
Outside Width
3 in
Inside Width
1 1/4 in
Overall Length
9 ft
Outside Height
3 in

Details

Wall Thickness Tolerance
Not Rated
Standards
ASTM A500/A513
Item
Carbon Steel Square Tube
Shape
Square
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Machinability
100 %
Certifications Included
No Certificates Included
Tensile Strength
60,000 psi
Fabrication
Hot Rolled
Material Grade
A513
Yield Strength
45,000 psi

Description

Carbon Steel Square Tube, Material Grade A513, Inside Height 2 1/4 in, Inside Width 1 1/4 in, Outside Height 3 in, Outside Width 3 in, Overall Length 9 ft, Fabrication Hot Rolled, Mechanical Finish Mill, Wall Thickness 0.12 in, Heat Treatable Heat Treatable, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Machinability 100 Percent, Shape Square, Standards ASTM A500/A513, Wall Thickness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.