Carboy, 10 L Capacity - mL, 2.64 gal Capacity - oz, Screw On Closure, HDPE, Amber, 0.31 in H

  • Mfr # 7240010AM

  • Zoro # G4307144


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240010AM
Zoro #
G4307144
UPC #
-
Country of Origin
India

Dimensions

Labware Height - English
0.31 in
Overall Width - Metric
249 mm
Overall Height - Metric
390 mm
Labware Width - English
9.8 in
Screw Closure Size
83 mm
Labware Depth - English
0.43 in
Maximum Screw Closure Size
415 mm
Overall Depth - Metric
0.23 mm
Minimum Screw Closure Size
83 mm
Body Diameter
249 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Integral Shoulder
Body Color
Amber
Clarity
Colored
Features
Easy to Read, Molded Graduations, Integrated Wide Handles Facilitate Easy Carrying and Pouring, Even When Wearing Gloves
Includes Closure
Yes
Closure Material
Polypropylene
Brim Capacity
10 L
Shape
Cylindrical
For Use With
Liquids
Closure Liner Material
Unlined
Basic Material
Plastic

Description

Carboy, Body Material HDPE, Autoclavable No, Body Diameter 249 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 249 mm, Closure Liner Material Unlined, Overall Height - Metric 390 mm, Screw Closure Size 83 mm, Body Color Amber, Shape Cylindrical, Basic Material Plastic, Includes Not Applicable, Brim Capacity 10 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.