Zoro Select
Carboy, 20 L, 535 mm H, Clear
Mfr # 7220020
Zoro # G4306943
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Width - Metric 285 mm
- Labware Height - English 0.31 in
- Labware Closure Liner Material Unlined
- Brim Capacity 20 L
- Labware Body Color Clear
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- SP SCIENCEWARE Carboy, 5 Gallon, Polypropylene (F10794-0050)
- Zoro Select Labware