Shop All Lab Carboys & Jugs
Zoro Select
Carboy, 20 L, 535 mm H, Clear
Mfr # 7250020
Zoro # G4278496
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Height - Metric 535 mm
- Labware Height - English 0.31 in
- Labware Screw Closure Size 83-415 mm
- Labware Basic Material Plastic
Product Information
- Brand Zoro Select
- MFR # 7250020
- Zoro # G4278496
- Country of Origin India
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 535 mm |
Labware Height - English | 0.31 in |
Labware Screw Closure Size | 83-415 mm |
Labware Depth - Metric | 0.23 mm |
Labware Width - Metric | 285 mm |
Labware Width - English | 11.22 in |
Screw Closure Size | 83 mm |
Labware Depth - English | 0.43 in |
Overall Height - Metric | 535 mm |
Minimum Screw Closure Size | 83 mm |
Overall Depth - Metric | 0.23 mm |
Overall Width - Metric | 285 mm |
Body Diameter | 285 mm |
Maximum Screw Closure Size | 415 mm |
Details
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 285 mm, Closure Liner Material Unlined, Overall Height - Metric 535 mm, Screw Closure Size 83 mm, Body Color Clear, Shape Cylindrical, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Brim Capacity 20 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-1000)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- ZORO SELECT Carboy, Wide Mouth, 5L, HDPE, Translucent (208675-0005)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Jug, 1 Gallon, Closure Size 38Mm, PK12 (3UDG3)
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- ZORO SELECT Bottle, F-Style, 32 oz., HDPE (HF32W-33)
- Zoro Select Labware