Carboy, 5 L Capacity - mL, 1.32 gal Capacity - oz, Screw On/Spigot Closure, HDPE, White, 13-3/5 in H
- Mfr # 208605-0005
- Zoro # G6622332
product price:Â
$
61.95
/ea
Key Features
Autoclavable
No
Capacity - Metric
5 L
Capacity - English
1.32 gal
Closure Type
Screw On Cap
Body Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208605-0005
- Zoro #
- G6622332
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Labware Height - English
- 13-3/5 in
- Overall Width - Metric
- 170 mm
- Overall Height - Metric
- 345.4 mm
- Labware Width - English
- 6.7 in
- Labware Depth - English
- 6.7 in
- Mouth Size
- Narrow
- Body Diameter
- 170 mm
- Overall Depth - Metric
- 170.2 mm
- Screw Closure Size
- 62.5mm
- Fits Chest Size
- Chemical Resistant
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 170 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Swing, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 170 mm, Overall Height - Metric 345.4 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 5.5 L, Overall Depth - Metric 170.2 mm, Mouth Size Narrow, Features Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.