Shop ZORO SELECT
See all product information
Create Account
Carboy, HDPE, 679 mm H, White
- Mfr # 35011
- Zoro # G022869330
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Body Color
White
Closure Type
Screw On Cap
Closure Material
Polypropylene
Includes
Threaded Cap
Capacity - Metric
50 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35011
- Zoro #
- G022869330
- UPC #
- 840287260700
- Country of Origin
- India
- Body Color
- White
- Item
- Carboy
- Closure Type
- Screw On Cap
- Closure Material
- Polypropylene
- Includes
- Threaded Cap
- Capacity - Metric
- 50 L
- For Use With
- Storing Liquids
- Body Material
- HDPE
- Autoclavable
- No
- Includes Closure
- Yes
- Basic Material
- Plastic
- Features
- Semi Buttress Thread Design
- Includes Graduations
- Graduations Included
- Handle Style
- Shouldered
- Standards
- BPA Free, ISO 10993, TSE/BSE Compliant, FDA Compliant, USP Class VI Materials
- Clarity
- Translucent
- Brim Capacity
- 50 L
- Capacity - English
- 13.21 gal
- Shape
- Cylindrical
- Product Type
- Carboy
- Front Closure
- Screw On Cap
Dimensions
- Body Diameter
- 376 mm
- Overall Height - Metric
- 679 mm
- Screw Closure Size
- 83 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material HDPE, Autoclavable No, Body Diameter 376 mm, Capacity - Metric 50 L, Capacity - English 13.21 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 679 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.