Shop ZORO SELECT
See all product information
Create Account
Carboy, LDPE, 532 mm H, White
- Mfr # 35016
- Zoro # G422869367
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
For Use With
Storing Liquids
Closure Material
Polypropylene
Capacity - Metric
20 L
Closure Type
Screw On Cap
Includes
Spigot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35016
- Zoro #
- G422869367
- UPC #
- 840287260755
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 532 mm
- Screw Closure Size
- 83 mm
- Body Diameter
- 285 mm
- Fits Chest Size
- Semi Buttress Thread Design
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 285 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 532 mm, Screw Closure Size 83 mm, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Spigot, Brim Capacity 20 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.