Carboy, PETG, 304 mm H, Colorless
- Mfr # 157-0111-OEM
- Zoro # G623353719
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
290 mm
Overall Width - Metric
128 mm
Features
Molded Grips, Rectangular Shape
Closure Type
Screw On Cap
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-0111-OEM
- Zoro #
- G623353719
- UPC #
- -
- Country of Origin
- United States
- Features
- Molded Grips, Rectangular Shape
- Closure Type
- Screw On Cap
- Basic Material
- Plastic
- Closure Material
- Polypropylene
- Body Material
- PETG
- Shape
- Rectangular
- Autoclavable
- No
- Product Type
- Carboy
- Includes
- Threaded Cap
- Standards
- FDA Compliance
- Capacity - English
- 64 fl oz
- Includes Closure
- Yes
- Capacity - Metric
- 3.25 L
- Closure Liner Material
- Unlined
- Includes Graduations
- Graduations Included
- Item
- Carboy
- Handle Style
- Shouldered
- Body Color
- Colorless
- Clarity
- Clear
- Front Closure
- Screw On Cap
Dimensions
- Overall Depth - Metric
- 290 mm
- Overall Width - Metric
- 128 mm
- Overall Height - Metric
- 304 mm
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Molded Grips, Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 3.25 L, Capacity - English 64 fl oz, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 128 mm, Closure Liner Material Unlined, Overall Height - Metric 304 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.