Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T0-A1-CF-CC-GRY
- Zoro # G623358868
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Back Tilt Forward
13.5 Degrees
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
Number of Casters
5
Back Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T0-A1-CF-CC-GRY
- Zoro #
- G623358868
- UPC #
- -
- Country of Origin
- United States
- Back Tilt Forward
- 13.5 Degrees
- Arm Adjustment
- 3 1/2 in
- Includes Arms
- Arms Included
- Number of Casters
- 5
- Product Type
- Clean Room Chair
- Seat Material
- Polyurethane
- Item
- Lab Chair
- Base Material
- Cast Aluminum
- ESD-Safe
- Not ESD Safe
- Foot Support
- Yes
- Weight Capacity
- 300 lb
- Arm Type
- Adjustable
- Chair Weight
- 45 lb
- Back Tilt Backward
- -10.5 Degrees
- Color
- Gray
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Cleanroom Class
- ISO 5
- Wire Color
- Gray
Dimensions
- Back Height
- 12 in
- Back Width
- 16 1/2 in
- Seat Width
- 18 in
- For Workbench Height
- 37 to 42 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Height - Maximum
- 35 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.