Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32J626
Zoro #
G4825082
UPC #
190735463895
Country of Origin
Unknown
Dimensions
Cargo Tie Down Length
6 ft
Strap Width
1"
Strap Length
6 ft.
Cargo Tie Down Width
1 in
Details
For Use With
Boats, Motorcycles, Trucks, Bicycles,Pickups and Trailers
Item
Tie Down Strap
Working Load Limit
500 lb
Includes
Polypropylene Holding Case
Color
Black
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Adjustment Type
Retractable Ratchet
Cargo Tie Down End Material
Alloy Steel
Fitting Style
S-Hook
Cargo Tie Down Adjustment
Retractable Ratchet
Cargo Tie Down Material
Polyester
Body Material
Polyester
Cargo Tie Down End Type
S-Hook
Breaking Strength
1500 lb
Description
Tie Down Strap, Working Load Limit 500 lb, Color Black, Package Quantity 2
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.