Zoro Homepage

Carpet Dolly, Cap 500 Lb, 16 In Wheels

  • Mfr # 34D662

  • Zoro # G6191577


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
500 lb
Wheel Type
Pneumatic
Wheel Diameter
16 in
Handle Type
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D662
Zoro #
G6191577
UPC #
190735467756
Country of Origin
China

Dimensions

Wheel Diameter
16 in
Platform Length
61 in
Deck LxWxH
60 3/4 in x 14 3/4 in x 20 in
Caster Wheel Width
4 in
Platform Width
25 in
Platform Height
19 1/2 in
Caster Wheel Dia.
16 in
Overall Width
24 7/8 in
Overall Length
60 3/4 in
Overall Height
33 1/2 in
Deck Width
14 3/4 in
Handle Length
33 1/2 in
Deck Length
60 3/4 in
Deck Height
20 in
Axle Dia.
5/8 in
For Maximum Load Diameter
25 in
Wheel Width
4 in
Overall LxWxH
60 3/4 in x 24 7/8 in x 33 1/2 in

Description

Cradle Dolly for Cylindrical Loads, Load Capacity 500 lb, Deck Length 60 3/4 in, Deck Width 14 3/4 in, Deck Height 20 in, Deck Material Steel, Deck Surface Smooth, Frame Material Steel, Frame Finish Powder Coated, Wheel Diameter 16 in, Wheel Type Pneumatic, Wheel/Tread Material Rubber, Handle Type No Handle, Assembled No, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.