This item is Discontinued.

Zoro Select Carpet Edge Gripper, 96 In L 2RRW2

Carpet Edge Gripper, 96 In L (Discontinued)

  • Mfr # 2RRW2
  • Zoro # G3101707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRW2
Zoro #
G3101707
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Width
1-3/8"
Height
1/2"

Details

Finish
Satin
Color
Brass
Surface Type
Fluted Top
Item
Carpet Edge Gripper
Material
Aluminum

Description

Carpet Edge Gripper, Satin Finish, Material Aluminum, Width 1 3/8 in, Length 96 in, Height 1/2 in, Surface Type Fluted Top, Color Brass, Hardware -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.