This item is Discontinued.

Zoro Select Carriage Blt, 1/2-13, 2In, Steel, Zinc, PK175 B08320.050.0200

Carriage Blt, 1/2-13, 2In, Steel, Zinc, PK175 (Discontinued)

  • Mfr # B08320.050.0200
  • Zoro # G9200597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08320.050.0200
Zoro #
G9200597
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Neck Height
17/64 in
Square Width
0.492 in to 0.515 in
Square Height
0.250 in to 0.281 in
Head Height
17/64 in
Head Dia.
1.032 in to 1.094 in
Drill Size
1/2 in
Maximum Head Diameter
1 3/32 in
Maximum Neck Width
33/64 in
Head Width
1 1/16 in
Minimum Head Height
1/4 in
Minimum Neck Height
1/4 in
Maximum Neck Height
9/32 in
Minimum Neck Width
31/64 in
Minimum Thread Length
1 1/4 in
Maximum Head Height
17/64 in
Minimum Head Diameter
1 1/32 in
Neck Width
1/2 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Tensile Strength
120,000 psi
Material Grade
Grade 5
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Grade
5
Head Type
Round
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Rockwell Hardness
C25
Standards
ASME B18.5 SAE J429
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 175

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.