This item is Discontinued.

Zoro Select Carriage Blt, 5/16-18, 1In, Steel, Zn, PK800 B08320.031.0100

Carriage Blt, 5/16-18, 1In, Steel, Zn, PK800 (Discontinued)

  • Mfr # B08320.031.0100
  • Zoro # G9200545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08320.031.0100
Zoro #
G9200545
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Neck Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Length
1"
Square Height
0.156 in to 0.187 in
Square Width
0.307 in to 0.324 in
Head Height
11/64 in
Dia./Thread Size
5/16"-18
Drill Size
5/16 in
Minimum Neck Width
5/16 in
Minimum Neck Height
5/32 in
Screw Size
5/16"-18
Maximum Head Diameter
23/32 in
Maximum Neck Width
21/64 in
Head Width
45/64 in
Minimum Head Height
5/32 in
Maximum Neck Height
3/16 in
Neck Width
5/16 in
Maximum Head Height
11/64 in
Minimum Head Diameter
11/16 in
Minimum Thread Length
7/8 in
Thread Size
5/16"-18
Fastener Length
1 in
Overall Length
1 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade 5
Grade
5
Basic Material
Steel
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Tensile Strength
120,000 psi
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Rockwell Hardness
C25
Thread Type
Coarse
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Shape
Round
Material Type
Steel
Finish Type
Zinc Plated

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 120,000 psi, Package Quantity 800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.