Zoro Select
Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50
Mfr # B08305.050.1000
Zoro # G9200387
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 10 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1-3/4 in, Steel Pan Head Slotted Drive (A0090100148P)
- ZORO SELECT 1"-8 Carbon Steel Plain Finish Square Nut - Heavy (U11122.100.0001)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 5/16-18, 1-3/4 in., PK100 (U51500.031.0175)
- ZORO SELECT Carriage Bolt, 3/8-16x1 L, PK100 (5ZMT0)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08305.075.0400)
- Zoro Select Carriage Bolts