Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 4-1/2 in., PK50
Mfr # U08300.025.0450
Zoro # G2281828
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Product Information
- Brand Zoro Select
- MFR # U08300.025.0450
- Zoro # G2281828
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4-1/2 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 1/4 in |
Square Height | 0.125 in to 0.156 in |
Head Dia. | 0.563 in to 0.594 in |
Square Width | 0.245 in to 0.260 in |
Minimum Thread Length | 4 1/2 in |
Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Head Width | 37/64 in |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Lag Screw, #9, 1-1/2 in, Hex Torx Drive, 50 PK (GRSSHW911250)
- GRIP-RITE Collated Siding Nail, 2-3/16 in L, Hot Galvanized, Round Head, 15 Degrees, 3000 PK (GRC7P90DHG)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.062.0200)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08300.037.0300)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x3/4L, Pk100 (U51500.025.0075)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- MIDWEST FASTENER 10mm-1.5 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 8PK (31203)
- Zoro Select Carriage Bolts