This item is Discontinued.

Zoro Select Carriage Bolt, 1/4-20, 4-1/2In, LCS, PK450 B08300.025.0450

Carriage Bolt, 1/4-20, 4-1/2In, LCS, PK450 (Discontinued)

  • Mfr # B08300.025.0450
  • Zoro # G9199757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08300.025.0450
Zoro #
G9199757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
4-1/2 in
Neck Height
9/64 in
Drill Size
1/4 in
Dia./Thread Size
1/4"-20
Square Height
0.125 in to 0.156 in
Square Width
0.245 in to 0.260 in
Head Dia.
0.563 in to 0.594 in
Head Height
9/64 in
Length
4-1/2"
Neck Width
1/4 in
Minimum Neck Width
1/4 in
Maximum Head Diameter
19/32 in
Head Width
37/64 in
Minimum Head Height
1/8 in
Screw Size
1/4"-20
Maximum Neck Width
17/64 in
Minimum Thread Length
3/4 in
Minimum Neck Height
1/8 in
Maximum Neck Height
5/32 in
Minimum Head Diameter
9/16 in
Maximum Head Height
9/64 in
Thread Size
1/4"-20
Fastener Length
4 1/2 in
Overall Length
4 1/2 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Finish
Plain
Basic Material
Steel
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade A
Tensile Strength
74,000 psi
Grade
A
Meets/Exceeds
ASME B18.5
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Shape
Round
Finish Type
Black Oxide
Material Type
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, Package Quantity 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.