Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, 18-8 Stainless Steel, 300 PK
- Mfr # 3132C188
- Zoro # G9691037
product price:Â
$
147.99
/pk of 300, $0.49/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Head Type
Round
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3132C188
- Zoro #
- G9691037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Item
- Carriage Bolt
- Head Type
- Round
- Fastener Industry Standards
- ASME B18.5
- System of Measurement
- Inch
- Finish
- Plain
- Neck Type
- Square
- Material Grade/Class
- Not Graded
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
Description
Bulk Carriage Bolts,5/16-18X2 BO,Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.