Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Carriage Bolt, Round Head, Square Neck, Steel, Galvanized, 3/8 in dia, 10 PK

  • Mfr # 4LVK1

  • Zoro # G2962224

CAD Available

product price: $6.89
/pk 10, $0.69/ea

Key Features

CAD Drawing
Fastener Length
2 in
Material
Steel
Gauge
9 ga
Finish
Galvanized
Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LVK1
Zoro #
G2962224
UPC #
190735514580
Country of Origin
China

Dimensions

Fastener Length
2 in
Dia.
3/8 in
Length
2 in
Compatible Diameter
3/8 in diameter

Details

CAD Available
Yes
Material
Steel
Gauge
9 ga
Finish
Galvanized
Item
Carriage Bolt
Includes
Hex Nuts
System of Measurement
Inch
Product Type
Carriage Bolt

Description

Carriage Bolts, Product Type Carriage Bolt, Material Steel, Compatible Diameter 3/8 in diameter, Gauge 9 ga, Includes Hex Nuts, Finish Galvanized, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.