Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 7/16"-14, 1 in L, Steel, Grade 2, Zinc Plated, 350 PK
Mfr # B08305.043.0100
Zoro # G1618397
product price:Â $52.89
/pk 350, $0.15/eaKey Features
Grade 2 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B08305.043.0100
- Zoro #
- G1618397
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 in
- Neck Height
- 15/64 in
- Square Width
- 0.431 in to 0.452 in
- Drill Size
- 7/16 in
- Head Dia.
- 0.907 in to 0.969 in
- Head Height
- 15/64 in
- Square Height
- 0.219 in to 0.250 in
- Maximum Neck Height
- 1/4 in
- Minimum Neck Height
- 7/32 in
- Maximum Neck Width
- 29/64 in
- Head Width
- 15/16 in
- Minimum Head Diameter
- 29/32 in
- Screw Size
- 7/16 in
- Maximum Head Height
- 15/64 in
- Minimum Neck Width
- 7/16 in
- Minimum Head Height
- 7/32 in
- Maximum Head Diameter
- 31/32 in
- Neck Width
- 7/16 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.