Zoro Select
Carriage Bolt, 3/8-16, 3-1/2 in., PK25
Mfr # U08305.037.0350
Zoro # G9091993
original price:
$8.87
19% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 50 PK (TAC1620-50)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Stainless Steel, 18-8, Plain Finish (45515)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.043.0400)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- ZORO SELECT Carriage Bolt, 5/16-18x5 1/2 L, Pk50 (U08305.031.0550)
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- ZORO SELECT Carriage Bolt, 3/8-16 x1 1/2, Pk100 (U08305.037.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1/2, Grade 1, PK100 (U08305.025.0050)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- Zoro Select Carriage Bolts