This item is Discontinued.

Zoro Select Carriage Bolt, 3/8-16, 4In, LCS, Zinc, PK200 B08305.037.0400

Carriage Bolt, 3/8-16, 4In, LCS, Zinc, PK200 (Discontinued)

  • Mfr # B08305.037.0400
  • Zoro # G9200231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08305.037.0400
Zoro #
G9200231
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Neck Height
13/64 in
Head Dia.
0.782 in to 0.844 in
Head Height
13/64 in
Square Width
0.368 in to 0.388 in
Drill Size
3/8 in
Square Height
0.188 in to 0.219 in
Minimum Head Diameter
25/32 in
Minimum Head Height
3/16 in
Maximum Neck Width
25/64 in
Maximum Neck Height
7/32 in
Minimum Thread Length
1 in
Neck Width
3/8 in
Minimum Neck Height
3/16 in
Minimum Neck Width
3/8 in
Maximum Head Diameter
27/32 in
Head Width
13/16 in
Maximum Head Height
13/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Material Grade
Grade A
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Head Type
Round
Meets/Exceeds
ASME B18.5
Tensile Strength
74,000 psi
System of Measurement
Inch
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 74,000 psi, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.