This item is Discontinued.

Zoro Select Carriage Bolt, 5/16-18, 3-1/2In, LCS, PK350 B08300.031.0350

Carriage Bolt, 5/16-18, 3-1/2In, LCS, PK350 (Discontinued)

  • Mfr # B08300.031.0350
  • Zoro # G9199784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08300.031.0350
Zoro #
G9199784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3-1/2 in
Neck Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Square Width
0.307 in to 0.324 in
Square Height
0.156 in to 0.187 in
Length
3-1/2"
Dia./Thread Size
5/16"-18
Head Height
11/64 in
Drill Size
5/16 in
Minimum Neck Width
5/16 in
Minimum Neck Height
5/32 in
Maximum Head Height
11/64 in
Neck Width
5/16 in
Head Width
45/64 in
Maximum Neck Height
3/16 in
Screw Size
5/16"-18
Maximum Head Diameter
23/32 in
Minimum Thread Length
7/8 in
Minimum Head Diameter
11/16 in
Minimum Head Height
5/32 in
Maximum Neck Width
21/64 in
Thread Size
5/16"-18
Fastener Length
3 1/2 in
Overall Length
3 1/2 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.5
Fastener Thread Direction
Right Hand
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Meets/Exceeds
ASME B18.5
Fastener Finish
Plain
System of Measurement
Inch
Tensile Strength
74,000 psi
Basic Material
Steel
Material Grade
Grade A
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Thread Fit
2A
Thread Type
Coarse
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Head Shape
Round
Finish Type
Black Oxide

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, Package Quantity 350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.