Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 5/8-11x10L
Mfr # 217458G
Zoro # G4458273
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Fastener Length 10 in
- Material Steel
- Finish Plain
- Neck Type Square
Product Information
- Brand Zoro Select
- MFR # 217458G
- Zoro # G4458273
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 10 in |
Neck Height | 21/64 in |
Head Height | 21/64 in |
Square Width | 0.642 in |
Drill Size | 41/64 in |
Head Dia. | 1.344 in |
Square Height | 0.344 in |
Minimum Thread Length | 9 21/32 in |
Maximum Head Diameter | 1 11/32 in |
Minimum Neck Height | 5/16 in |
Minimum Head Diameter | 1 7/32 in |
Minimum Head Height | 5/16 in |
Head Width | 1 9/32 in |
Minimum Neck Width | 39/64 in |
Maximum Neck Width | 41/64 in |
Maximum Neck Height | 11/32 in |
Maximum Head Height | 11/32 in |
Neck Width | 5/8 in |
Dimensional Standards | ASME B18.5 |
Details
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Nylon, Plain, 31/32 in H, 5 PK (0562511CN)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Plain Stainless Steel (U17567.050.0400)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080138)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x5 L, Pk50 (U08307.031.0500)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Carriage Bolt, 3/8-16 x 6 In, Pk10 (U08320.037.0600)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0016)
- Zoro Select Carriage Bolts