Zoro Homepage

Carriage Bolt, Square Neck, M8x1.25, 35 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.080.0035

  • Zoro # G9900241


product price: $42.15
/pk 100, $0.42/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M8x1.25
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08250.080.0035
Zoro #
G9900241
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8x1.25
Fastener Length
35 mm
Neck Height
5.6 mm
Square Width
8.58mm
Head Height
4.88 mm
Square Height
5.60mm
Head Dia.
19.35 to 20.65mm
Minimum Thread Length
22 mm
Head Width
19.35 mm
Maximum Head Diameter
20.65 mm
Minimum Neck Height
5.6 mm
Maximum Head Height
4.88 mm
Minimum Head Diameter
19.35 mm
Screw Size
M8
Neck Width
8.58 mm
Minimum Neck Width
8.58 mm

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 19.35 to 20.65mm, Head Height 4.88 mm, Head Type Round, Square Height 5.60mm, Square Width 8.58mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.