Carriage Bolt, Ribbed Neck, 18-8 Stainless Steel, Plain, 450 PK
- Mfr # 1424CR188
- Zoro # G8535958
product price:Â
$
633.99
/pk of 450, $1.41/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1424CR188
- Zoro #
- G8535958
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1-1/2 in
Details
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Neck Type
- Ribbed
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Head Type
- Carriage
- Fastener Industry Standards
- ASME B18.5
- System of Measurement
- Inch
Description
Carriage Bolts,1/4-20X1 1/2 BOLT,PK450, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.