Shop ZORO SELECT

Carriage Bolt, Square Neck, 1/4"-20, 2-3/4 in L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # U51500.025.0275
  • Zoro # G9092535

product price: 
$
27.75
/pk of 100, $0.28/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51500.025.0275
Zoro #
G9092535
UPC #
-
Country of Origin
Multiple
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
ASME B18.5
Head Type
Round
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Tensile Strength
100,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Material Quality Standard
ASTM F593
Standards
ASME B18.5 ASTM F593
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
2-3/4 in
Neck Height
9/64 in
Square Width
0.245 in to 0.260 in
Head Dia.
0.563 in to 0.594 in
Drill Size
1/4 in
Square Height
0.125 in to 0.156 in
Head Height
9/64 in
Minimum Neck Height
1/8 in
Head Width
37/64 in
Screw Size
1/4 in
Minimum Head Height
1/8 in
Maximum Head Diameter
19/32 in
Maximum Neck Width
17/64 in
Neck Width
1/4 in
Maximum Head Height
9/64 in
Minimum Head Diameter
9/16 in
Minimum Neck Width
1/4 in
Maximum Neck Height
5/32 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products