
Carriage Bolt, Ribbed Neck, 2 in L, Steel, Zinc Plated, 500 PK
Mfr # 3132CR
Zoro # G8535495
product price:Â $214.99
/pk 500, $0.43/ea
Free Shipping & Returns
Key Features
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132CR
Zoro #
G8535495
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
2 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Tensile Strength
60,000 psi
Head Type
Carriage
System of Measurement
Inch
Description
5/16-18X2 Ribbed Neck Carriage Bolt Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.