Carriage Bolt, Ribbed Neck, 5/16"-18, 2-1/2 in L, Steel, Grade 5, Zinc Plated, 100 PK

  • Mfr # 5ZMR9

  • Zoro # G5982995


product price:  $37.19
/pk 100, $0.37/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZMR9
Zoro #
G5982995
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/2 in
Neck Height
19/32 in
Head Height
11/64 in
Rib Length
0.594 in
Head Width
45/64 in
Maximum Neck Width
11/32 in
Maximum Head Diameter
23/32 in
Minimum Head Diameter
11/16 in
Screw Size
5/16 in
Neck Width
11/32 in
Minimum Head Height
5/32 in
Maximum Head Height
11/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Ribbed
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Trailer Roof Bows and Crossmembers
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
System of Measurement
Inch
Tensile Strength
120,000 psi
Fastener Thread Direction
Right Hand
Grade
5
Type
Carriage Bolt
Drive Type
No Drive
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Ribbed, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Rib Length 0.594 in, Head Height 11/64 in, Tensile Strength 120,000 psi, For Use With Trailer Roof Bows and Crossmembers, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.