This item is Discontinued.

Zoro Select Carriage Bolt, Square, 18-8 SS, PK1800 B51500.025.0050

Carriage Bolt, Square, 18-8 SS, PK1800 (Discontinued)

  • Mfr # B51500.025.0050
  • Zoro # G1577200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51500.025.0050
Zoro #
G1577200
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1/2 in
Neck Height
9/64 in
Square Width
0.245 in to 0.260 in
Dia./Thread Size
1/4"-20
Head Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Drill Size
17/64 in
Square Height
0.125 in to 0.156 in
Length
1/2"
Maximum Head Diameter
19/32 in
Maximum Head Height
9/64 in
Neck Width
1/4 in
Minimum Neck Height
1/8 in
Minimum Thread Length
1/2 in
Minimum Neck Width
1/4 in
Minimum Head Diameter
9/16 in
Screw Size
1/4"-20
Minimum Head Height
1/8 in
Maximum Neck Width
17/64 in
Head Width
37/64 in
Maximum Neck Height
5/32 in
Thread Size
1/4"-20
Fastener Length
1/2 in
Overall Length
1/2 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Finish
Plain
Material Grade
18-8
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Tensile Strength
100,000 psi
For Use With
18-8 Stainless Steel Nuts
Fastener Industry Standards
ANSI/ASME B18.5, RoHS Compliant
Carriage Bolt Type
Carriage Bolt
Head Type
Round
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ANSI/ASME B18.5, RoHS compliant
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Thread Fit
2A
Globally Sourced
Globally Sourced
RoHS Compliant
Yes
Material Quality Standard
ASTM F593
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 ASTM F593
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Head Shape
Round
Finish Type
Plain
Material Type
Stainless Steel

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 17/64 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.