This item is Discontinued.

Zoro Select Carriage Bolt, Square, Gr 2, Zinc, PK600 B08305.031.0175

Carriage Bolt, Square, Gr 2, Zinc, PK600 (Discontinued)

  • Mfr # B08305.031.0175
  • Zoro # G1587192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08305.031.0175
Zoro #
G1587192
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Neck Height
11/64 in
Dia./Thread Size
5/16"-18
Square Height
0.156 in
Head Height
11/64 in
Length
1-3/4"
Drill Size
21/64 in
Square Width
0.307 in
Head Dia.
0.688 in
Neck Width
5/16 in
Minimum Head Diameter
11/16 in
Minimum Neck Height
5/32 in
Head Width
45/64 in
Minimum Neck Width
5/16 in
Maximum Head Height
11/64 in
Maximum Neck Width
21/64 in
Maximum Head Diameter
23/32 in
Minimum Head Height
5/32 in
Maximum Neck Height
3/16 in
Minimum Thread Length
7/8 in
Screw Size
5/16"-18
Thread Size
5/16"-18
Fastener Length
1 3/4 in
Overall Length
1 3/4 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 2 Zinc Nuts
Fastener Finish
Zinc Plated
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Meets/Exceeds
ASME B18.5
Basic Material
Steel
Grade
2
Tensile Strength
74,000 psi
Material Grade
Grade A
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Finish Type
Zinc Plated
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.