This item is Discontinued.

Zoro Select Carriage Bolt, Square, Gr 5, Steel, PK160 B08320.037.0500

Carriage Bolt, Square, Gr 5, Steel, PK160 (Discontinued)

  • Mfr # B08320.037.0500
  • Zoro # G1612401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08320.037.0500
Zoro #
G1612401
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Neck Height
13/64 in
Drill Size
3/8 in
Head Dia.
0.782 in to 0.844 in
Dia./Thread Size
3/8"-16
Length
5"
Square Width
0.368 in to 0.388 in
Head Height
13/64 in
Square Height
0.188 in to 0.219 in
Head Width
13/16 in
Minimum Head Diameter
25/32 in
Maximum Neck Width
25/64 in
Maximum Neck Height
7/32 in
Minimum Head Height
3/16 in
Maximum Head Height
13/64 in
Minimum Thread Length
1 in
Maximum Head Diameter
27/32 in
Screw Size
3/8"-16
Neck Width
3/8 in
Minimum Neck Height
3/16 in
Minimum Neck Width
3/8 in
Thread Size
3/8"-16
Fastener Length
5 in
Overall Length
5 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Material Grade
Grade 5
Grade
5
Fastener Industry Standards
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Head Type
Round
Fastener Finish
Zinc Plated
Basic Material
Steel
Carriage Bolt Type
Carriage Bolt
Drive Type
No Drive
Type
Carriage Bolt
Tensile Strength
120,000 psi
Head Style
Round
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Finish Type
Zinc Plated
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.