This item is Discontinued.

Zoro Select Carriage Bolt, Square, Gr 5, Steel, PK90 B08320.050.0500

Carriage Bolt, Square, Gr 5, Steel, PK90 (Discontinued)

  • Mfr # B08320.050.0500
  • Zoro # G1612727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08320.050.0500
Zoro #
G1612727
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5 in
Neck Height
17/64 in
Square Height
0.250 in to 0.281 in
Drill Size
1/2 in
Square Width
0.492 in to 0.515 in
Head Dia.
1.032 in to 1.094 in
Head Height
17/64 in
Maximum Neck Height
9/32 in
Minimum Head Diameter
1 1/32 in
Neck Width
1/2 in
Head Width
1 1/16 in
Maximum Head Diameter
1 3/32 in
Minimum Thread Length
1 1/4 in
Minimum Head Height
1/4 in
Minimum Neck Width
31/64 in
Maximum Head Height
17/64 in
Minimum Neck Height
1/4 in
Maximum Neck Width
33/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Material Grade
Grade 5
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5
Grade
5
System of Measurement
Inch
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Shape
Round

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.