CAD Drawings

Download CAD Files

Carriage Bolt, Square Neck, 1/2"-13, 12 in L, Stainless Steel, 316, Plain

  • Mfr # 32-CB-50C-1200

  • Zoro # G512471166

CAD Available

product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

316 Material Grade/Class
CAD Drawing
Thread Size
1/2"-13
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-CB-50C-1200
Zoro #
G512471166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
12 in
Neck Height
9/32 in
Head Height
17/64 in
Screw Size
1/2 in
Overall Length
12 in
Neck Width
33/64 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
17/64 in
Minimum Head Height
1/4 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
316
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
System of Measurement
Inch
Material Quality Standards
ASTM 193, ASTM 194
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.5
Tensile Strength
85 ksi
Type
Carriage Bolt
Pack Size
Bulk Pack
CAD Available
Yes

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 12 in, Head Height 17/64 in, Tensile Strength 85 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products