Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 13 in L, Steel, Zinc Plated, 30 PK
- Mfr # 50208C
- Zoro # G9079097
product price:Â
$
125.99
/pk of 30, $4.20/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Fastener Length
13 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50208C
- Zoro #
- G9079097
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Partially Threaded
- Item
- Carriage Bolt
- Tensile Strength
- 60,000 psi
- Head Type
- Carriage
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 13 in
- Thread Length
- 6 in
Description
Carriage Bolts,1/2-13X13 BOLT CAR,PK30, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.