Carriage Bolt, Square Neck, 1/4"-20, 3/4 in L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # U51500.025.0075

  • Zoro # G2531024


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51500.025.0075
Zoro #
G2531024
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3/4 in
Neck Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Drill Size
17/64 in
Square Height
0.125 in to 0.156 in
Head Height
9/64 in
Square Width
0.245 in to 0.260 in
Minimum Neck Height
1/8 in
Minimum Neck Width
1/4 in
Maximum Head Diameter
19/32 in
Minimum Head Diameter
9/16 in
Neck Width
1/4 in
Minimum Head Height
1/8 in
Maximum Head Height
9/64 in
Maximum Neck Width
17/64 in
Maximum Neck Height
5/32 in
Head Width
37/64 in
Screw Size
1/4 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Head Type
Round
Tensile Strength
100,000 psi
For Use With
18-8 Stainless Steel Nuts
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Thread Fit
2A
Standards
ASME B18.5 ASTM F593
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Material Quality Standard
ASTM F593
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, For Use With 18-8 Stainless Steel Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.