
Carriage Bolt, Square Neck, 20 in L, Steel, Zinc Plated, 10 PK
Mfr # 75320C
Zoro # G9079289
product price: $87.89
/pk 10, $8.79/ea
Free Shipping & Returns
Key Features
Fastener Length
20 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75320C
Zoro #
G9079289
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
20 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch
Head Type
Carriage
Fastener Industry Standards
ASME B18.5
Tensile Strength
60,000 psi
Description
3/4-10X20 Carriage Bolt Partially Threaded 6 Thread Under Sized Body Zinc"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.