Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/4"-10, 7 in L, Steel, Grade 5, Plain, 5 PK

  • Mfr # 218335G

  • Zoro # G4457476


product price: $22.59
/pk 5, $4.52/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
7 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218335G
Zoro #
G4457476
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
7 in
Neck Height
25/64 in
Square Width
0.768 in
Head Dia.
1.594 in
Head Height
25/64 in
Square Height
0.406 in
Drill Size
49/64 in
Minimum Head Diameter
1 15/32 in
Minimum Neck Height
3/8 in
Screw Size
3/4 in
Maximum Head Height
25/64 in
Minimum Head Height
3/8 in
Maximum Neck Width
49/64 in
Head Width
1 17/32 in
Maximum Head Diameter
1 19/32 in
Minimum Thread Length
2 in
Neck Width
3/4 in
Maximum Neck Height
13/32 in
Minimum Neck Width
47/64 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade 5
Grade
5
Tensile Strength
120,000 psi
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 5 Hex Nuts
System of Measurement
Inch
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Meets/Exceeds
ASME B18.5 & SAE J429
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Rockwell Hardness
C25
Material Quality Standard
SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products