Carriage Bolt, Square Neck, 3/8"-16, 1 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-37C-100

  • Zoro # G916464290


product price:  $10.49
/pk 5, $2.10/ea

Key Features

316 Material Grade/Class
Material
Stainless Steel
Fastener Length
1 in
Material Quality Standards
ASTM 193, ASTM 194
Thread Direction
Left Hand
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CB-37C-100
Zoro #
G916464290
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Thread Size
3/8"-16
Neck Height
7/32 in
Maximum Head Height
13/64 in
Neck Width
25/64 in
Maximum Head Diameter
27/32 in

Details

Material
Stainless Steel
Material Quality Standards
ASTM 193, ASTM 194
Thread Direction
Left Hand
System of Measurement
Inch
Item
Carriage Bolt
Material Grade/Class
316
Neck Type
Square
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.5
Type
Carriage Bolt
Thread Style
Fully Threaded

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products