Carriage Bolt, Square Neck, 3/8"-16, 10 in L, Stainless Steel, 18-8, Not Applicable, 5 PK

  • Mfr # 31-CB-37C-1000

  • Zoro # G016464978


product price:  $13.59
/pk 5, $2.72/ea

Key Features

18-8 Material Grade/Class
Thread Style
Partially Threaded
System of Measurement
Inch
Type
Carriage Bolt
Neck Width
25/64 in
Material Quality Standards
ASTM 193, ASTM 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CB-37C-1000
Zoro #
G016464978
UPC #
-
Country of Origin
Multiple

Dimensions

Neck Width
25/64 in
Fastener Length
10 in
Maximum Head Height
13/64 in
Neck Height
7/32 in
Thread Size
3/8"-16
Minimum Thread Length
1 1/4 in
Maximum Head Diameter
27/32 in

Details

Thread Style
Partially Threaded
System of Measurement
Inch
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Thread Type
Coarse
Item
Carriage Bolt
Neck Type
Square
Dimensional Standards
ASME B18.5
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
70,000 ksi
Thread Direction
Left Hand

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Tensile Strength 70,000 ksi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.