Carriage Bolt, Square Neck, 3/8"-16, 4 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 2-CB-37C-400
Zoro # G616464682
product price:Â $14.39
/pk 5, $2.88/eaKey Features
316 Material Grade/Class
Tensile Strength
70,000 psi
Type
Carriage Bolt
Maximum Head Diameter
27/32 in
Fastener Length
4 in
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CB-37C-400
Zoro #
G616464682
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Diameter
27/32 in
Fastener Length
4 in
Maximum Head Height
13/64 in
Neck Height
7/32 in
Thread Size
3/8"-16
Neck Width
25/64 in
Details
Tensile Strength
70,000 psi
Type
Carriage Bolt
Neck Type
Square
Item
Carriage Bolt
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Material Grade/Class
316
Material
Stainless Steel
Material Quality Standards
ASTM 193, ASTM 194
System of Measurement
Inch
Thread Direction
Left Hand
Thread Style
Fully Threaded
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.