Carriage Bolt, Square Neck, 3/8"-16, 7 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 32-CB-37C-700
Zoro # G616464712
product price:Â $24.39
/pk 5, $4.88/eaKey Features
316 Material Grade/Class
Material Quality Standards
ASTM 193, ASTM 194
Neck Width
25/64 in
System of Measurement
Inch
Tensile Strength
70,000 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-CB-37C-700
Zoro #
G616464712
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Width
25/64 in
Maximum Head Diameter
27/32 in
Fastener Length
7 in
Maximum Head Height
13/64 in
Thread Size
3/8"-16
Neck Height
7/32 in
Minimum Thread Length
1 1/4 in
Details
Material Quality Standards
ASTM 193, ASTM 194
System of Measurement
Inch
Tensile Strength
70,000 psi
Material
Stainless Steel
Item
Carriage Bolt
Material Grade/Class
316
Neck Type
Square
Thread Direction
Left Hand
Type
Carriage Bolt
Thread Type
Coarse
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.5
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 7 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.