Shop ZORO SELECT

Carriage Bolt, Square Neck, 3/8"-16, 8 1/2 in L, Stainless Steel, 18-8, Not Applicable, 5 PK

  • Mfr # 31-CB-37C-850

  • Zoro # G616465030


product price:  $11.69
/pk 5, $2.34/ea
Sold in multiples of 10 for $116.90

Key Features

18-8 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
8 1/2 in
Material
Stainless Steel
Neck Type
Square
Neck Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31-CB-37C-850
Zoro #
G616465030
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
8 1/2 in
Neck Height
7/32 in
Neck Width
25/64 in
Minimum Thread Length
1 1/4 in
Maximum Head Diameter
27/32 in
Maximum Head Height
13/64 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
Dimensional Standards
ASME B18.5
System of Measurement
Inch
Material Quality Standards
ASTM 193, ASTM 194
Tensile Strength
70,000 ksi
Type
Carriage Bolt

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 1/2 in, Tensile Strength 70,000 ksi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.