CAD Drawings

Download CAD Files

Carriage Bolt, Square Neck, 3/8"-16, 8 1/2 in L, Stainless Steel, 18-8, Plain

  • Mfr # 31-CB-37C-850

  • Zoro # G712471065

CAD Available

product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

18-8 Material Grade/Class
CAD Drawing
Thread Size
3/8"-16
Fastener Length
8 1/2 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CB-37C-850
Zoro #
G712471065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
8 1/2 in
Neck Height
7/32 in
Screw Size
3/8 in
Neck Width
25/64 in
Overall Length
8 1/2 in
Head Height
13/64 in
Minimum Thread Length
1 1/4 in
Maximum Head Diameter
27/32 in
Minimum Head Diameter
25/32 in
Minimum Head Height
3/16 in
Maximum Head Height
13/64 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
Dimensional Standards
ASME B18.5
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Tensile Strength
85 ksi
Pack Size
Bulk Pack
Material Quality Standards
ASTM 193, ASTM 194
Type
Carriage Bolt
CAD Available
Yes

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 1/2 in, Head Height 13/64 in, Tensile Strength 85 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.