Carriage Bolt, Square Neck, 5/16"-18, 1 1/4 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-31C-125

  • Zoro # G416464271


product price:  $10.99
/pk 5, $2.20/ea

Key Features

316 Material Grade/Class
Material
Stainless Steel
Neck Type
Square
Thread Style
Fully Threaded
Thread Direction
Left Hand
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CB-31C-125
Zoro #
G416464271
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/4 in
Neck Width
5/16 in
Maximum Head Diameter
23/32 in
Thread Size
5/16"-18
Maximum Head Height
11/64 in
Neck Height
3/16 in

Details

Material
Stainless Steel
Neck Type
Square
Thread Style
Fully Threaded
Thread Direction
Left Hand
Tensile Strength
70,000 psi
Item
Carriage Bolt
Material Grade/Class
316
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Type
Carriage Bolt
System of Measurement
Inch
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/4 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.