Carriage Bolt, Square Neck, 5/16"-18, 3 1/2 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-31C-350

  • Zoro # G316464272


product price:  $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

316 Material Grade/Class
Material
Stainless Steel
Thread Direction
Left Hand
Fastener Length
3 1/2 in
Tensile Strength
70,000 psi
Material Quality Standards
ASTM 193, ASTM 194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CB-31C-350
Zoro #
G316464272
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3 1/2 in
Maximum Head Height
11/64 in
Neck Height
3/16 in
Thread Size
5/16"-18
Maximum Head Diameter
23/32 in
Neck Width
5/16 in

Details

Material
Stainless Steel
Thread Direction
Left Hand
Tensile Strength
70,000 psi
Material Quality Standards
ASTM 193, ASTM 194
Material Grade/Class
316
System of Measurement
Inch
Thread Type
Coarse
Type
Carriage Bolt
Item
Carriage Bolt
Thread Style
Fully Threaded
Neck Type
Square
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 1/2 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products