Carriage Bolt, Square Neck, 5/8"-11, 2-3/4 in L, Steel, Grade 8, Plain, 25 PK

  • Mfr # 217168G

  • Zoro # G4457966


product price: $51.99
/pk 25, $2.08/ea

Key Features

Grade 8 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2-3/4 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217168G
Zoro #
G4457966
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-3/4 in
Neck Height
21/64 in
Square Width
0.642 in
Head Dia.
1.344 in
Square Height
0.344 in
Drill Size
41/64 in
Head Height
21/64 in
Minimum Neck Width
39/64 in
Maximum Head Diameter
1 11/32 in
Maximum Neck Height
11/32 in
Neck Width
5/8 in
Head Width
1 9/32 in
Minimum Neck Height
5/16 in
Minimum Head Height
5/16 in
Maximum Neck Width
41/64 in
Maximum Head Height
21/64 in
Minimum Head Diameter
1 7/32 in
Screw Size
5/8 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5 & SAE J429
Fastener Thread Direction
Right Hand
For Use With
Grade 8 Hex Nuts
Head Type
Round
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Grade
8
Material Grade
Grade 8
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Thread Fit
2A
Rockwell Hardness
C33
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products