Carriage Bolt, Square Neck, M10x1.50, 25 mm L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # M51500.100.0025

  • Zoro # G9905327


product price:  $48.79
/pk 50, $0.98/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M10x1.50
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.100.0025
Zoro #
G9905327
UPC #
190735983690
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Fastener Length
25 mm
Neck Height
6.6 mm
Square Height
6.60mm
Square Width
10.58mm
Head Height
5.38 mm
Head Dia.
23.35 to 24.65mm
Maximum Head Height
5.38 mm
Minimum Neck Width
10.58 mm
Head Width
23.35 mm
Neck Width
10.58 mm
Maximum Head Diameter
24.65 mm
Minimum Thread Length
25 mm
Minimum Head Diameter
23.35 mm
Screw Size
M10
Minimum Neck Height
6.6 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Meets/Exceeds
DIN 603
System of Measurement
Metric
Carriage Bolt Type
Carriage Bolt
Tensile Strength
101,500 psi
Head Type
Round
Fastener Industry Standards
DIN 603
Material Grade
A2
Fastener Thread Direction
Right Hand
Grade
A2
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Dimensional Standards
DIN 603
Thread Pitch
1.5 mm
Standards
DIN 603
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 101,500 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products