Carriage Bolt, Square Neck, M10x1.50, 30 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.100.0030

  • Zoro # G9900339


product price:  $57.29
/pk 100, $0.57/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M10x1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.100.0030
Zoro #
G9900339
UPC #
190735980583
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Fastener Length
30 mm
Neck Height
6.6 mm
Head Height
5.38 mm
Head Dia.
23.35 to 24.65mm
Square Height
6.60mm
Square Width
10.58mm
Maximum Head Diameter
24.65 mm
Head Width
23.35 mm
Minimum Thread Length
26 mm
Neck Width
10.58 mm
Screw Size
M10
Maximum Head Height
5.38 mm
Minimum Neck Width
10.58 mm
Minimum Head Diameter
23.35 mm
Minimum Neck Height
6.6 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Class 4.6
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
DIN 603
Tensile Strength
58,000 psi
Fastener Thread Direction
Right Hand
Meets/Exceeds
DIN 603
Grade
Class 4.6
System of Measurement
Metric
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Pitch
1.5 mm
Dimensional Standards
DIN 603
Standards
DIN 603
Includes Nut
Nut Included
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products