Carriage Bolt, Square Neck, M10x1.50, 65 mm L, Steel, Class 4.6, Zinc Plated, 50 PK
Mfr # M08250.100.0065
Zoro # G9900515
product price:Â $41.79
/pk 50, $0.84/eaKey Features
Class 4.6 Material Grade/Class
Thread Size
M10x1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M08250.100.0065
Zoro #
G9900515
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10x1.50
Fastener Length
65 mm
Neck Height
6.6 mm
Head Height
5.38 mm
Square Width
10.58mm
Square Height
6.60mm
Head Dia.
23.35 to 24.65mm
Minimum Neck Height
6.6 mm
Head Width
23.35 mm
Screw Size
M10
Maximum Head Diameter
24.65 mm
Neck Width
10.58 mm
Maximum Head Height
5.38 mm
Minimum Head Diameter
23.35 mm
Minimum Thread Length
26 mm
Minimum Neck Width
10.58 mm
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.